Beli Gergaji Meja 10 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  2. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  3. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  4. RYU Band Saw (Gergaji Meja)
    Mulai

    Rp2.799.900

    RYU Band Saw (Gergaji Meja)
    atribut:
    • Size (inch): 8
  5. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp3.699.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor Power (V/Hz/W): 220/50/1500
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 4500
    • Max. Width Workpiece (to cut) (mm): 180
    • Max. Width Workpiece (to rip) (mm): 210
    • Blade Tilt (°): 45-90
    • Circular Saw Size (mm): Ø 254 (40T)
    • Dimensions (mm): 800x850x900
    • Extention Table (Left/Right) (mm): 638x150
    • Main Table Size (mm): 638x430
    • Max. Cutting 45° (mm): 55
    • Max. Cutting 90° (mm): 80
  6. BOSCH Mata Gergaji Bundar Eco untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp63.900

  7. METABO Table Saw
    Mulai

    Rp26.999.900

    METABO Table Saw
    Deskripsi:
    -Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfaces
    atribut:
    • Rated Input Power (W): 2000
    • Saw Blade Size (mm): 254x30
    • No Load Speed (rpm): 4200
  8. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp9.899.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor (V/Hz/W): 220/50/2200
    • Circular Saw Size (mm(“)): Ø 300 (12)
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 2800
    • Max. Thickness Workpiece 90° (mm): 85
    • Max. Thickness Workpiece 45° (mm): 60
    • Blade Tilt (°): 45-90
    • Dimensions (mm): 1100x1150x1150
    • Table Height (mm): 800
    • Table Size (mm): 800x550
  9. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  10. KRISBOW Gergaji Pita Portabel
    Mulai

    Rp5.199.900

    KRISBOW Gergaji Pita Portabel
    Deskripsi:
    Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.
    atribut:
    • Motor (W/V/PH): 1100/220/1
    • Blade FPM: 0 – 420
    • Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
    • Cutting Capacity (mm)/(inch): 127x127/5
    • Dimensions (LxWxH) (mm): 550x300x400
    • Packing Dimensions (mm): 600x340x440
    • Protection Class: II
    • Resitance: 0-2.4
  11. BOSCH Mata Gergaji Bundar Multi Material
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    BOSCH Mata Gergaji Bundar Multi Material
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  12. KRISBOW Mata Gergaji Bundar untuk Kayu
    Mulai

    Rp99.900

    KRISBOW Mata Gergaji Bundar untuk Kayu
    Deskripsi:
    Ganti mata pisau geregaji lama Anda dengan circular blade saw Krisbow. Mata pisau geregaji bundar ini akan mempermudah Anda melakukan pemotongan kayu. Bahkan circular blade saw ini kerap jadi pilihan karena sangat praktis dan ketajaman mata pisaunya tahan lama. Pemotongan lebih cepat karena memiliki mata pisau yang sangat tajam.
  13. Makita Mesin Gergaji Meja
    Mulai

    Rp16.999.900

    Makita Mesin Gergaji Meja
    atribut:
    • Continuous Rating Input (W): 1650
    • Max Cutting Capacity 90° (mm): 91(3-9/16\")
    • Max Cutting Capacity 45° (mm): 63(2-1/2\")
    • Blade Diameter (mm): 255(10\")
    • Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
    • Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
    • No Load Speed (rpm): 4600
    • Power Supply Cord (m): 2.5(8.2 ft)
  14. BOSCH Mata Gergaji Bundar Expert untuk Wood Speed
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Wood Speed
    Deskripsi:
    Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of wood
    atribut:
    • Tooth Shape: ATB
  15. TRUSCO Cut Saw
    Mulai

    Rp249.900

    TRUSCO Cut Saw
    Deskripsi:
    Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood
    atribut:
    • Blade Length (mm): 270
    • Length (mm): 610
    • Material: Blade / Knife For Carbon Steel, Handle / Rattan
    • Weight (g): 183
    • Purpose of Use: For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
  16. NRT-PRO Table Saw+Table Extension
    Mulai

    Rp2.399.900

    NRT-PRO Table Saw+Table Extension
    atribut:
    • Size (inch): 10
    • Rated Input Power (W): 1800
    • Blade Diameter (mm): 255
    • Table Dimensions (mm): 642x487
    • Table Extension (mm): 640x200
    • Bevel Cut (mm): 65 (45°)
    • Height Adjustable (mm): 0-85
    • Mitre & Bevel (°): 0-45
    • No Load Speed (rpm): 5000
    • Straight Cut (mm): 85 (90°)
  17. Melzer Table Saw
    Mulai

    Rp2.499.900

    Melzer Table Saw
    atribut:
    • Motor Power (W): 1500
    • Blade Diameter (Ø mm): 254
    • Table Size (mm): 640x446/640x945
    • Table Titing Range (°): 0-45
    • Maximum Cutting Thickness (mm): 90
  18. Mesin HL Miter Saw Sliding
    Mulai

    Rp1.499.900

    Mesin HL Miter Saw Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • No Load Speed (rpm): 5000
Daftar Harga Gergaji Meja 10 Terbaru October 2026
RYU Table Saw (Gergaji Meja)Rp1.199.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp159.900
DEWALT Table SawRp7.099.900
RYU Band Saw (Gergaji Meja)Rp2.799.900
KRISBOW Mesin Gergaji MejaRp3.699.900
INGCO TCT Saw BladeRp63.900
BOSCH Mata Gergaji Bundar Eco untuk KayuRp63.900
METABO Table SawRp26.999.900
KRISBOW Mesin Gergaji MejaRp9.899.900
TOTAL Table SawRp6.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)